Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 6 ft. W x 10 ft. L
Mfr # 118S0610CH
Zoro # G2396871
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 10 ft
- Size 6 ft x 10 ft
- Color Charcoal
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 118S0610CH
- Zoro # G2396871
- UPC # 662641609495
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 10 ft |
Size | 6 ft x 10 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 40 oz/sq yd, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93569 (93569)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Width: 10-3/4" (DL14UV25)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- NOTRAX Entrance Runner, Blue, 4 ft. W x 8 ft. L (141S0048BU)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (131S0035CH)
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (138S0046CH)
- INTERNATIONAL MULCH International Mulch Rubberific Mat - Earthtone (MAT32X54ET)
- Notrax Entrance Mats