Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 4 ft. W x 6 ft. L
Mfr # 132S0046CH
Zoro # G303912427
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Scrape/Dry Scrape and Dry
- Thickness 3/8 in
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 132S0046CH
- Zoro # G303912427
- UPC # 662641682092
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (CHH-000A/12)
- PRESCO Polka Dot Flagging Tape (PDGBK)
- JJ KELLER Placard Holder (80)
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (137S0312BL)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (161S0046CH)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (118S0068CH)
- UNCONDITIONAL LOVE Medium Plastic Heated Pet Mat (UN23457)
- Notrax Floor Mats