Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 3 ft. W x 6 ft. L
Mfr # 131S0036CH
Zoro # G7577184
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Size 3 ft x 6 ft
- Color Charcoal
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 131S0036CH
- Zoro # G7577184
- UPC # 662641683440
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 6 ft |
Size | 3 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Sandless Sandbag, PK6 (5430)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 1 PR (5AL18)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MGG-04-L)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (131S0036BR)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (118S0046CH)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (132S0035BR)
- NOTRAX Entrance Runner, Black, 4 ft. W x 10 ft. L (161S0410CH)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- CALLOWAY MILLS Multi, 17 W x 29 L (104041729)
- Notrax Floor Mats