Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 3 ft. W x 5 ft. L
Mfr # 138S0035CH
Zoro # G0146465
original price:
$99.64
18% off
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 138S0035CH
- Zoro # G0146465
- UPC # 662641779129
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hotels, Lobbies, Office Buildings, Upscale Entrances, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 36 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-9W, PR (210-9W)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (141S0035BU)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 8 ft. L (141S0038GY)
- NOTRAX Entrance Runner, Hunter Green, 3 ft. W x 10 ft. L (109S0310GN)
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- GRASSWORX Grassworx 6564777 30 x 18 in. French Quarter Style Astroturf Rubber Doormat; Sandbar (6564777)
- Notrax Entrance Mats