Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 3 ft. W x 4 ft. L
Mfr # 161S0034CH
Zoro # G5737121
original price:
$68.63
18% off
new price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scrape/Dry Scrape and Dry
- Indoor/Outdoor Indoor/Outdoor
- Oil Resistant No
- Mat Weaving Loop Pile
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 161S0034CH
- Zoro # G5737121
- UPC # 662641778078
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 4 ft |
Overall Length | 4 ft |
Overall Width | 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial Yes, Welding Safe No, Autoclavable No, ADA Compliant No, Application Daycare, Health Care Facilities, Hospital Entrances, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 20 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (5AF91)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (131S0310CH)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (141S0310BR)
- NOTRAX Entrance Mat, Black, 3 ft. W x 16 ft. L (141S0316BL)
- NOTRAX Floor Runner, Black, 2 ft. W x (730C0024BL)
- CAROLINES TREASURES Japanese Chin Standing On My Tail Indoor and Outdoor Mat- 24 x 36 in. (MH1059JMAT)
- Notrax Entrance Mats