Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 2 ft. W x 3 ft. L
Mfr # 130S0023CH
Zoro # G4003763
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Size 2 ft x 3 ft
- Color Charcoal
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 130S0023CH
- Zoro # G4003763
- UPC # 662641683341
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Size | 2 ft x 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (137S0312BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (194SSH35BL)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0035CH)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- DURABLE CORP 3' X 10' Gray Entrance Mat Entrance Mat (630S310GY)
- Notrax Entrance Mats