Shop All Entrance Mats
Notrax
Entrance Mat, Brown, 4 ft. W x 6 ft. L
Mfr # 141S0046BR
Zoro # G003912437
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Thickness 3/8 in
- Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant
- Brake Fluid Resistant No
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 141S0046BR
- Zoro # G003912437
- UPC # 662641141230
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 6 ft |
Overall Width | 4 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- ANSELL Coated Gloves, Coated, 15 ga, 2XL, PR1 (11-841)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 16 ft. L (141S0316GY)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (161S0023CH)
- NOTRAX Floor Runner, Black, 2 ft. W x (730C0024BL)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (141S0035BL)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- Notrax Floor Mats