Shop All Entrance Mats
Notrax
Entrance Mat, Brown, 2 ft. W x 3 ft. L
Mfr # 231S0023BR
Zoro # G5831305
original price:
$33.49
9% off
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Mat Weaving Loop Pile
- Mat Electrical Resistance Electrical Properties Not Tested
- Oil Resistant No
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 231S0023BR
- Zoro # G5831305
- UPC # 662641231030
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 2 ft x 3 ft |
Overall Width | 2 ft |
Overall Length | 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Brown, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Kit, Universal (PKPB7U)
- MASTERVISION Magnetic Numbers, 1/2"x3/4", Vinyl, Black (BVCKT2020)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue (TX5511)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (161S0035CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0034CH)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (109S0046BU)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 2' x 3' Charcoal (0103319022X3)
- Notrax Floor Mats