Shop All Entrance Mats
Notrax
Entrance Mat, Blue, 4 ft. W x 6 ft. L
Mfr # 167S0046BU
Zoro # G0146797
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Rubber
- Surface Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 167S0046BU
- Zoro # G0146797
- UPC # 662641755581
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Blue, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 6 ft, Overall Width 4 ft
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- OCCUNOMIX Coverall Rainsuit, Black/Yellow, 4XL (SP-CVL-BY4X)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- NMC Danger Oxygen Sign, D98R (D98R)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 5 ft. L (132S0035NB)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (166S0023CH)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (118S0023CH)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (130S0023CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0034CH)
- Notrax Floor Mats