Shop All Entrance Mats
Notrax
Entrance Mat, Blue, 4 ft. W x 6 ft. L
Mfr # 130S0046BU
Zoro # G5730663
original price:
$94.79
11% off
new price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
- Oil Resistant No
- Scrape/Dry Dry
- Antimicrobial No
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 130S0046BU
- Zoro # G5730663
- UPC # 662641742505
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 4 ft x 6 ft |
Overall Width | 4 ft |
Overall Length | 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 3XL (VMLBAX3)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17722-128-10)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- NOTRAX Entrance Mat, Dark Brown, 4 ft. W x 6 ft. L (130S0046DB)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (132S0310BR)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft - Black Rubber Runners (03-167-FR-P)
- Notrax Entrance Mats