Shop All Entrance Mats
Notrax
Entrance Mat, Blue, 3 ft. W x 6 ft. L
Mfr # 9GW38
Zoro # G7573745
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Weaving Needle Punch
- Mat Shape Rectangle
- Mat Electrical Resistance Electrical Properties Not Tested
- Indoor/Outdoor Indoor
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 9GW38
- Zoro # G7573745
- UPC # 662641019911
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 6 ft |
Overall Width | 3 ft |
Overall Length | 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Driveway No Semis on Lot No Truck Turn Around Heavy-Gauge Aluminum Rust Proof Parking, A-1824-24127 (A-1824-24127)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant LG (45811)
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- BRADY Number Tag, Brass, Series FP 276-300, PK25 (23678)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (8EMM5)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 10 ft. L (118S0610CH)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- Notrax Floor Mats