Shop All Entrance Mats
Notrax
Entrance Mat, Blue, 2 ft. W x 3 ft. L
Mfr # 141S0023BU
Zoro # G5784782
original price:
$35.62
13% off
new price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Mat Electrical Resistance Electrical Properties Not Tested
- Thickness 3/8 in
- Antimicrobial No
- Mat Weaving Loop Pile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 141S0023BU
- Zoro # G5784782
- UPC # 662641141049
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 2 ft x 3 ft |
Overall Width | 2 ft |
Overall Length | 3 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- NMC Danger Automatic Equipment May Start At Anytime Sign (D401R)
- US WEIGHT Steel Frame Sign Holder (U2507)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (138S0023CH)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (141S0034BU)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 16 x 24 inches - Gray Polypropylene Mat (03-198)
- Notrax Floor Mats