Shop All Entrance Mats
Notrax
Entrance Mat, Blue, 2 ft. W x 3 ft. L
Mfr # 109S0023BU
Zoro # G5484001
original price:
$24.03
5% off
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Oil Resistant No
- Mat Weaving Needle Punch
- Indoor/Outdoor Indoor
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 109S0023BU
- Zoro # G5484001
- UPC # 662641019706
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 2 ft x 3 ft |
Overall Length | 3 ft |
Overall Width | 2 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- 3M Fire Barrier Sealant, 20 oz., Blue (150+)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-9-5000-XL-K)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (109S0023BR)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (141S0034BR)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0035CH)
- Notrax Floor Mats