Shop All Entrance Mats
Notrax
Entrance Mat, Black, 4 ft. W x 6 ft. L
Mfr # 340S0046BL
Zoro # G0246821
original price:
$89.85
9% off
new price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 340S0046BL
- Zoro # G0246821
- UPC # 662641742048
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hospital Entrances, Retail Stores, Schools, Shopping Malls, Backing Material Rubber, Color Black, Edge Style Water Dam, For Environment Dry, For Surface Type Carpet, Dry Surfaces, Floors, Rugs, Wet Surfaces, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (4561M-07)
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- HONEYWELL NORTH Inhalation Valve, PK10 (14900998)
- NOTRAX Entrance Mat, Gray, 6 ft. W x 8 ft. L (141S0068GY)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- NOTRAX Entrance Runner, Black, 3 ft. W x 60 ft. L (141C0036BL)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (141S0035BR)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- NOTRAX Floor Runner, Black, 3 ft. W x 150 ft. L (730C0036BL150)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- Notrax Floor Mats