Shop All Entrance Mats
Notrax
Entrance Mat, Black, 4 ft. W x 6 ft. L
Mfr # 231S0046BL
Zoro # G203912428
original price:
$116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Standards ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
- Antimicrobial No
- Oil Resistant No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 231S0046BL
- Zoro # G203912428
- UPC # 662641231221
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 6 ft |
Overall Width | 4 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, M, PR (99NFWPCP-09)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- BRADY Label (M21-136-499)
- CONDOR Full Body Harness, M, Polyester (61DD36)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- NOTRAX Entrance Runner, Black, 3 ft. W x (118S0036CH)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- NOTRAX Floor Runner, Black, 3 ft. W x 60 ft. L (730C0036BL60)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PXA2)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (231S0046BR)
- CAROLINES TREASURES 24 x 36 in. Mule Love Indoor or Outdoor Mat (CK5272JMAT)
- Notrax Entrance Mats