Shop All Entrance Mats
This Product is Discontinued
Notrax
Entrance Mat, Black, 4 ft. W x (Discontinued)
Mfr # 265S0046BL
Zoro # G0146185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Color Black
- Backing Material Vinyl
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 265S0046BL
- Zoro # G0146185
- UPC # 662641015852
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Description
Entrance Mat, Antimicrobial No, Application Outdoor Entrances, Plant Doorways, Pool Areas, Water Fountain Areas, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, PVC, Edge Style Flat, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.