Shop All Entrance Mats
Notrax
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 599S0035BL
Zoro # G3727726
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 599S0035BL
- Zoro # G3727726
- UPC # 662641843851
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application High Traffic Areas, Hospital Entrances, Nursing Homes, Retail Stores, Schools, Backing Material Rubber, Color Black, Edge Style Beveled, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Scraper Drainage Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- BRADY Admittance Sign, 10X14", BK and R/WHT, Legend: No Unauthorized Personnel Beyond This Point (40750)
- 3M Filter, White, 1 PR, NIOSH (D3078)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84626)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (137S0312BL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0034CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 20 ft. L (117S0320CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (231S0034GY)
- RUBBER-CAL "Traditional Fleur de Lis French Mat" Large Front Door Mat, 24 by 57-Inch (10-106-012P)
- Notrax Entrance Mats