Shop All Entrance Mats
Notrax
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 340S0035BL
Zoro # G0412447
original price:
$53.49
7% off
new price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 340S0035BL
- Zoro # G0412447
- UPC # 662641742031
- Country of Origin Thailand
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hospital Entrances, Retail Stores, Schools, Shopping Malls, Backing Material Rubber, Color Black, Edge Style Water Dam, For Environment Dry, For Surface Type Carpet, Dry Surfaces, Floors, Rugs, Wet Surfaces, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, XL, PR (7401)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-9)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH4X0025NF)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 5 ft. L (132S0035NB)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- Notrax Floor Mats