Shop All Drainage Mats
Notrax
Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick
Mfr # 340P0035BL
Zoro # G7327881
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Raised Bar
- Brake Fluid Resistant No
- Oil Resistant No
- Length 5 ft
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 340P0035BL
- Zoro # G7327881
- UPC # 662641887701
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Length | 5 ft |
Mat Width | 3 ft |
Mat Length | 5 ft |
Width | 3 ft |
Size (WxL) | 3 ft x 5 ft |
Drainage Hole Diameter | 0.250 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft, Ramp Material Rubber, Width 3 ft, Welding Safe Yes, Thickness 1/4 In., Surface Texture Raised Bar, Surface Material Rubber, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1060-RA_10X7 (U7-1060-RA_10X7)
- TINGLEY Icon LTE Hi-Vis Pants, 36" to 38" Waist Size (P27122)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (19371)
- NOTRAX Interlocking Drainage Mat, Black/Yellow, 3 Ft W x 5 Ft L, 1 In Thick (620S0035BY)
- NOTRAX Interlocking Drainage Mat, 30 In W x 8 Ft L, 1 In Thick (620S3096BL)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 7/8 In Thick (514S4052YB)
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In (755S0023BL)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 5 ft 4 in L, 7/8 In Thick (549S4064YB)
- LANG TOOLS Foam Mechanics Floor Mat (1167-O)
- Notrax Drainage Mats