Shop All Drainage Mats
Notrax
Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In
Mfr # 8TU82
Zoro # G8184741
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Drainage Holes
- Backing Material Nitrile Rubber
- Antimicrobial Yes
- Mat Thickness 3/8 in
- Mat Electrical Resistance Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 8TU82
- Zoro # G8184741
- UPC # 662641905092
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Width | 4 ft |
Length | 12 ft |
Width | 4 ft |
Mat Length | 12 ft |
Drainage Hole Length | 3 1/4 in |
Drainage Hole Width | 3/8 in |
Size (WxL) | 4 ft x 12 ft |
Drainage Hole Diameter | 0.375 in L x 3.250 in W |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 12 ft, Washdown Safe Yes, X-Ray Detectable No, Width 4 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 18-2" (20-1608-002-614)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (653S34CH)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- NOTRAX Interlocking Drainage Mat, 30 In W x 3 Ft L, 1 In Thick (620S3036BY)
- NOTRAX Antifatigue Mat, Black/Yellow, 28 In W x 40 In L, 7/8 In Thick (514S2840YB)
- NOTRAX Gray Sanitizing/Disinfecting Mat 18 in W x 21 In L, 1/2 in (355SC018CH)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- Notrax Floor Mats