Shop All Drainage Mats
Notrax
Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In
Mfr # 8TU81
Zoro # G9005062
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Drainage Holes
- Backing Material Nitrile Rubber
- Oil Resistant Oil Resistant
- Mat Length 8 ft
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 8TU81
- Zoro # G9005062
- UPC # 662641649873
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Length | 8 ft |
Mat Width | 4 ft |
Length | 8 ft |
Width | 4 ft |
Drainage Hole Width | 3/8 in |
Size (WxL) | 4 ft x 8 ft |
Drainage Hole Length | 3 1/4 in |
Drainage Hole Diameter | 0.375 in L x 3.250 in W |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 8 ft, Washdown Safe Yes, X-Ray Detectable No, Width 4 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- LINCOLN ELECTRIC Welding Gloves, Leather, S, PR (K3232-S)
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, 5 Point (RU65001S)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 6 Ft L, 3/8 In (8YKH5)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick (620S3060BL)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- Notrax Floor Mats