Shop All Drainage Mats
Notrax
Drainage Holes Antifatigue Mat 4 Ft W x 6 Ft L, 3/8 In
Mfr # 8YKH5
Zoro # G9005586
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resistant Oil Resistant
- Mat Surface Pattern Drainage Holes
- Mat Color Black
- Antimicrobial Yes
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 8YKH5
- Zoro # G9005586
- UPC # 662641649842
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Width | 4 ft |
Mat Length | 6 ft |
Length | 6 ft |
Width | 4 ft |
Drainage Hole Width | 3/8 in |
Drainage Hole Length | 3 1/4 in |
Size (WxL) | 4 ft x 6 ft |
Drainage Hole Diameter | 0.375 in L x 3.250 in W |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 6 ft, Washdown Safe Yes, X-Ray Detectable No, Width 4 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD SAFETY STORE Spill Station, Deluxe Wall Mount (AB-SCDX)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- NOTRAX Interlocking Drainage Mat, Black/Yellow, 3 Ft W x 5 Ft L, 1 In Thick (620S0035BY)
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick (620S3060BL)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- NOTRAX Antifatigue Mat, Black/Yellow, 28 In W x 40 In L, 7/8 In Thick (514S2840YB)
- Notrax Drainage Mats