Shop All Drainage Mats
Notrax
Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In
Mfr # 562S0035RD
Zoro # G6155387
original price:
$120.63
41% off
new price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Drainage Holes
- Backing Material Rubber
- Brake Fluid Resistant No
- Mat Thickness 1/2 in
- Oil Resistant Oil Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 562S0035RD
- Zoro # G6155387
- UPC # 662641713482
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Mat Width | 3 ft |
Length | 5 ft |
Mat Length | 5 ft |
Width | 3 ft |
Drainage Hole Diameter | 1 in |
Size (WxL) | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series 562 Sanitop(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Deluxe Sash Lift, 3-5/16 in., Diecast Construction, White 2 Pack (F 2630)
- MSA SAFETY Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH (464033)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- NOTRAX Boot Brush, Black, 12 in W, 15 in L, Nylon (352S1215BL)
- NOTRAX Interlocking Drainage Mat Tile, 12 In W x 12 In L, 1 In Thick (620STL12BL)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in (549S3864YB)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- ALLPOINTS Mat, Floor , 3'X 5', Mighty Mat (2801519)
- Notrax Drainage Mats