Shop All Drainage Mats
Notrax
Diamond Interlocking Drainage Mat 30 In W x 3 Ft L, 1 In
Mfr # 620S3636BL
Zoro # G5551761
original price:
$121.00
2% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Diamond
- Length 3 ft
- Mat Thickness 1 in
- Antimicrobial No
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 620S3636BL
- Zoro # G5551761
- UPC # 662641811645
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 3 ft |
Mat Length | 3 ft |
Width | 3 ft |
Mat Width | 30 in |
Size (WxL) | 3 ft x 3 ft |
Drainage Hole Diameter | 1/2 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl (138-3608)
- NMC Danger Barricade Area Do Not Enter Sign, D478AB (D478AB)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 6 Ft L, 3/8 In (8YKH5)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 5 ft 4 in L, 7/8 In Thick (549S4064YB)
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- NOTRAX Black Two-Zone Sanitizing Mat 25.5 in W x 52.5 in L, 1/4 in (355S002500)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- Notrax Floor Mats