Notrax

Blue Switchboard Runner 3/16 in Thick, Vinyl


product price: $1,426.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Length 75 ft
  • Overall Width 3 ft
  • Thickness 3/16 in
  • Material Vinyl
  • Standards MIL-DTL-15562G, MIL-STD-407, ASTM D412 DIE C, ASTM D2240, ASTM E648, ASTM E662, ASTM D1204
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 75 ft
Overall Width 3 ft

Description

Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Around Electrical Apparatus, Military Industry, Flooring Application, Military and Avionics, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Blue, Does Not Contain DOP, Edge Style Straight, For Environment Dry, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 3,000 V, MIL-DTL-15562G Type Type II, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.