Shop All Drainage Mats
Notrax
Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in
Mfr # 520S3060BY
Zoro # G904397494
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Safe No
- Drainage Hole Shape Diamond
- Anti-Slip Backing Yes
- Washdown Safe Yes
- Surface Texture Raised Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 520S3060BY
- Zoro # G904397494
- UPC # 662641643864
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Length | 5 ft |
Mat Width | 30 in |
Drainage Hole Diameter | 1/2 in |
Width | 30 in |
Length | 5 ft |
Size (WxL) | 30 in x 5 ft |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Ramp Material PVC, Washdown Safe Yes, X-Ray Detectable No, Width 30 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 520 Cushion-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Tread, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSC (MHZW15PSC)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Silver (82809)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in (520S3036BY)
- NOTRAX Interlocking Drainage Mat Tile, 12 In W x 12 In L, 1 In Thick (620STL12BL)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in (549S3864YB)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- JMJ JMJ LE 1562 Rubber Boot Tray (LE 1562)
- Notrax Drainage Mats