Shop All Drainage Mats
Notrax
Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in
Mfr # 520S3048BY
Zoro # G604397480
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF/ANSI 52 No
- Antifatigue Material Yes
- Compression Deflection @ 20 %/sq. in. n/a@ 40 %/sq. in. 0.251 in.
- Number of Border Stripes 3
- Oil Resistant Oil Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 520S3048BY
- Zoro # G604397480
- UPC # 662641643833
- Country of Origin United States
- Category Drainage Mats
Dimensions
Size (WxL) | 30 in x 4 ft |
Mat Width | 30 in |
Mat Length | 4 ft |
Length | 4 ft |
Drainage Hole Diameter | 1/2 in |
Width | 30 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 4 ft, Ramp Material PVC, Washdown Safe Yes, X-Ray Detectable No, Width 30 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 520 Cushion-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Tread, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (2RA23)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Red (6700CT)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in (520S3036BY)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Black Replacement Mat for Drying Zone 2 Ft W x 2 Ft L, 1/2 in (355SC024BL)
- NOTRAX Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In (420S0034BL)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- Notrax Drainage Mats