Shop All Drainage Mats
Notrax
Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in
Mfr # 520S3036BY
Zoro # G604397466
original price:
$84.00
5% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brake Fluid Resistant No
- Mat Shape Rectangle
- Mat Color Black with Yellow Border
- Other Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
- Series 520 Cushion-Lok(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 520S3036BY
- Zoro # G604397466
- UPC # 662641643802
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 3 ft |
Size (WxL) | 30 in x 3 ft |
Width | 30 in |
Mat Width | 30 in |
Mat Length | 3 ft |
Drainage Hole Diameter | 1/2 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Ramp Material PVC, Washdown Safe Yes, X-Ray Detectable No, Width 30 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 520 Cushion-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Tread, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight„¢ Class 2 Black Front Pullover Hi Visibility T-Shirt, Lime, Polyester, XL (S75122.XL)
- 3M Safety Vest, Reflective, Yellow (9460180030T)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0001)
- LYLE Danger Sign, 7 in x 10 in, Aluminum (U7-1089-RA_10X7)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- DURABLE Durable Corporation Cushion Tile Modular Drainage Carbide Grit Tile 1' X 1' Black 36/Case (807S1212BK)
- Notrax Floor Mats