Shop All Drainage Mats
Notrax
Black with Yellow Border Interlocking Drainage Mat 3 ft 6 in W x 8 Ft L, 7/8 in
Mfr # 520S4296BY
Zoro # G104397485
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Safe No
- Backing Characteristics Studded
- Compression Deflection @ 20 %/sq. in. n/a@ 40 %/sq. in. 0.251 in.
- Antimicrobial No
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 520S4296BY
- Zoro # G104397485
- UPC # 662641644038
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Length | 8 ft |
Width | 42 in |
Length | 8 ft |
Mat Width | 3 ft 6 in |
Size (WxL) | 42 in x 8 ft |
Drainage Hole Diameter | 1/2 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 8 ft, Ramp Material PVC, Washdown Safe Yes, X-Ray Detectable No, Width 42 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 520 Cushion-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Tread, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- NOTRAX Interlocking Drainage Mat, 30 In W x 8 Ft L, 1 In Thick (620S3096BL)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 6 in L, 7/8 In (549S3124OB)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- CONDOR Black with Orange Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L285)
- Notrax Floor Mats