Shop All Conductive & Non-Conductive Mats
Notrax
Black Switchboard Runner 1/4 in Thick, Vinyl
Mfr # 831C0048BL
Zoro # G2230770
product price: $1,879.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft
- Overall Width 4 ft
- Color Black
- Thickness 1/4 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 831C0048BL
- Zoro # G2230770
- UPC # 662641863439
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft |
Overall Width | 4 ft |
Size (WxL) | 4 ft x 75 ft |
Description
Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Anodized Aluminum Lockout Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Red, Pack of 6 (A1106KAS6RED)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BL)
- NOTRAX Black Static Dissipative Mat 3/4 in Thick, Natural Rubber (558S0033BL)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0024BL)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036-12)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BY)
- BIRCHER REGLOMAT Bircher Reglomat CESM-21CB-3660 Safety Switch Mat 36" x 60" Black (CESM-21CB-3660)
- Notrax Floor Mats