Shop All Conductive & Non-Conductive Mats
Notrax
Black Switchboard Runner 1/4 in Thick, Vinyl
Mfr # 831C0024BL
Zoro # G9051296
product price: $800.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$800.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Antimicrobial No
- Oil Resistant No
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 831C0024BL
- Zoro # G9051296
- UPC # 662641863408
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft |
Overall Width | 2 ft |
Size (WxL) | 2 ft x 75 ft |
Description
Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, Black (SSR6006)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- HY-KO 3.5In Colonial Number 7, 10PK (A10257)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BL)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- NOTRAX Blue Switchboard Runner 3/16 in Thick, Vinyl (835R0375BU)
- CONDOR Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam (6LUN5)
- Notrax Conductive & Non-Conductive Mats