Shop All Conductive & Non-Conductive Mats
Notrax
Black Switchboard Runner 1/4 in Thick, Vinyl
Mfr # 830C0048BL
Zoro # G0472249
product price: $1,855.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,855.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft
- Color Black
- Thickness 1/4 in
- Material Vinyl
- Standards ANSI/ASTM D178, Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 830C0048BL
- Zoro # G0472249
- UPC # 662641863392
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft |
Overall Width | 4 ft |
Size (WxL) | 4 ft x 75 ft |
Description
Switchboard Mat, Antifatigue Material No, Anti-Slip Surface Yes, Application Distribution Boards, Generators, Switchgear, Transformers, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 30,000 V, Backing Material Vinyl, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Straight, For Environment Food and Beverage, For Surface Type Dry Surfaces, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, M (4877GY RG M)
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Black, 30PK (OF-VS1-06)
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0024BL)
- NOTRAX 5 ft Switchboard Mat 5 ft Thick, Vinyl (830S0035BL)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- NOTRAX Black Switchboard Runner 3/16 in Thick, Vinyl (835R0375BL)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- Notrax Floor Mats