Shop All Conductive & Non-Conductive Mats
Notrax
Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam
Mfr # 825S0310BY
Zoro # G8544742
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9 2/5 mm
- Material Sponge Foam
- Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 825S0310BY
- Zoro # G8544742
- UPC # 662641729056
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 10 ft |
Overall Width | 3 ft |
Cord Length | No Cord |
Size (WxL) | 3 ft x 10 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- NOTRAX Black Switchboard Runner 3/16 in Thick, Vinyl (835R0375BL)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036-12)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BL)
- Notrax Conductive & Non-Conductive Mats