Shop All Conductive & Non-Conductive Mats
Notrax
Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam
Mfr # 825S0310BL
Zoro # G7430832
original price:
$106.38
7% off
new price: $98.25
/ea
Free Shipping & Returns
$98.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Overall Width 3 ft
- Thickness 9 2/5 mm
- Material Sponge Foam
- Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 825S0310BL
- Zoro # G7430832
- UPC # 662641729063
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 10 ft |
Overall Width | 3 ft |
Cord Length | No Cord |
Size (WxL) | 3 ft x 10 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Maine (WS-D-1824-Maine)
- SPILL BUSTER Acid Neutralizer, 5 gal., Hydrofluoric (2902-005)
- CESTUS Work Gloves , C-13 cut-resistant & insulated Glove PR (C-13 - 2XL)
- NOTRAX Blue Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0035BL)
- NOTRAX Black Static Dissipative Mat 3/4 in Thick, Natural Rubber (558S0033BL)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0048BL)
- NOTRAX 5 ft Switchboard Mat 5 ft Thick, Vinyl (830S0035BL)
- WEARWELL Black Electrically Conductive Runner 3/32" Thick, PVC Surface With Nitrile Infused Sponge (785.332X4X6SMBK)
- Notrax Floor Mats