Shop All Conductive & Non-Conductive Mats
Notrax
Black Static Dissipative Mat 3/4 in Thick, Natural Rubber
Mfr # 558S0033BL
Zoro # G1216481
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resistant No
- Brake Fluid Resistant No
- Mat Length 3 ft
- Thickness 3/4 in
- Mat Electrical Resistance Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 558S0033BL
- Zoro # G1216481
- UPC # 662641852082
- Country of Origin Thailand
- Category Conductive & Non-Conductive Mats
Dimensions
Mat Length | 3 ft |
Width | 3 ft |
Mat Width | 3 ft |
Cord Length | No Cord |
Size (WxL) | 3 ft x 3 ft |
Overall Length | 3 ft |
Overall Width | 3 ft |
Description
Interlocking Entrance Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Material Rubber, Series 558 Cushion Ease Solid(TM) ESD, Surface Design Pebbled, Number of Interlocking Sides 4, Reversible No, Resistance Properties Abrasion Resistant, Oil Resistant, Number of Border Stripes 0, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- BRADY Label, 1 in W, Clear; White (M7-31-427)
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- 3M Lens Covers, Plastic, Gray, PK 25 (M-923)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BL)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036-12)
- NOTRAX 75 ft Switchboard Runner 75 ft Thick, Vinyl (837R0036YB)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- Notrax Conductive & Non-Conductive Mats