Shop All Conductive & Non-Conductive Mats
Notrax
Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate
Mfr # 826R0375BL
Zoro # G2127730
product price: $4,234.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,234.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft
- Overall Width 3 ft
- Color Black
- Thickness 14 mm
- Material Vinyl Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 826R0375BL
- Zoro # G2127730
- UPC # 662641702318
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft |
Overall Width | 3 ft |
Size (WxL) | 3 ft x 75 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Backing Characteristics Non-Slip, Backing Material Rubber Foam, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required Yes, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- NOTRAX Black Switchboard Runner 3/16 in Thick, Vinyl (835R0375BL)
- CROWN MATTING TECHNOLOGIES Black Static Dissipative Mat 5/8 in Thick, Sponge Foam (WD1235BK)
- Notrax Floor Mats