Shop All Conductive & Non-Conductive Mats
Notrax
Black Static Dissipative Floor Mat 9 2/5 mm Thick, Sponge Foam
Mfr # 825R0048BL
Zoro # G405916040
product price: $745.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Color Black
- Material Sponge Foam
- Mat Surface Pattern Textured
- Thickness 9 2/5 mm
- Standards RTG Measured At Moderate and 12% RH; At 10V and 100V = 109 ohms; Tested In Conformance with EOS/ESD-S4; Draft January 1988
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 825R0048BL
- Zoro # G405916040
- UPC # 662641729186
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Cord Length | No Cord |
Overall Length | 60 ft |
Overall Width | 4 ft |
Size (WxL) | 4 ft x 60 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3510SJ)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, EVA, Universal, PR (6987)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- NOTRAX 75 ft Switchboard Runner 75 ft Thick, Vinyl (837R0036YB)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0024BL)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- WEARWELL Black Switchboard Runner 1/4" Thick, Vinyl (702)
- Notrax Floor Mats