Shop All Drainage Mats
Notrax
Black Raised Knob Drainage Runner 2 ft. W x 22 ft. L, 3/8"
Mfr # 8FHZ8
Zoro # G7532043
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Raised Knob
- Backing Material Nitrile
- Thickness 3/8 in
- Mat Color Black
- Length 22 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 8FHZ8
- Zoro # G7532043
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 24 in |
Length | 22 ft |
Mat Length | 22 ft |
Mat Width | 24 in |
Size (WxL) | 24 in x 22 ft |
Drainage Hole Length | 3 1/4 in |
Drainage Hole Width | 3/8 in |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 22 ft, Washdown Safe Yes, X-Ray Detectable No, Width 24 in, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- RED KAP 508Wht Mens White Ls Lab Coat (5080WH RG M)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 6 in L, 7/8 In (549S3124OB)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 2" W x 5 ft. 4" L, 7/8" (38ZC97)
- Notrax Drainage Mats