Shop All Drainage Mats
Notrax
Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In
Mfr # 420S0034BL
Zoro # G4891485
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Grit
- Mat Color Black
- Mat Shape Rectangle
- Anti-Slip Surface Yes
- Mat Thickness 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 420S0034BL
- Zoro # G4891485
- UPC # 662641640214
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 3 ft |
Mat Length | 4 ft |
Length | 4 ft |
Mat Width | 3 ft |
Drainage Hole Length | 1 7/8 in |
Size (WxL) | 3 ft x 4 ft |
Drainage Hole Width | 1/2 in |
Drainage Hole Diameter | 1.875 in L x 0.500 in W |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 4 ft, Ramp Material No Ramp, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 7/16 in, Series 420 Cushion-Dek(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Pyramid, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair (18821/14)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1596-RD_7X5 (U5-1596-RD_7X5)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (62874)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in (520S3036BY)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 5 Ft L, 1 In (620S0035BL)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- NOTRAX Gray Sanitizing/Disinfecting Mat 18 in W x 21 In L, 1/2 in (355SC018CH)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- Notrax Drainage Mats