Shop All Drainage Mats
Notrax
Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8"
Mfr # T18S0035BL
Zoro # G2966345
original price:
$81.89
8% off
new price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Drainage Holes
- Backing Material Rubber
- Width 3 ft
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Anti-Slip Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # T18S0035BL
- Zoro # G2966345
- UPC # 662641043794
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Mat Length | 5 ft |
Mat Width | 3 ft |
Size (WxL) | 3 ft x 5 ft |
Drainage Hole Diameter | 1/2 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 5/8 in, Series T18 Superflow(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Bones, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in (520S3036BY)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Interlocking Drainage Mat, Black/Yellow, 3 Ft W x 5 Ft L, 1 In Thick (620S0035BY)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Oxford Blue (H2K3x33OBL)
- Notrax Drainage Mats