Shop All Drainage Mats
Notrax
Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4"
Mfr # 39R805
Zoro # G7623314
original price:
$219.36
26% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Thickness 3/4 in
- Mat Color Black
- Width 3 ft
- Mat Surface Pattern Drainage Holes
- Mat Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 39R805
- Zoro # G7623314
- UPC # 662641887657
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Width | 3 ft |
Mat Width | 3 ft |
Length | 10 ft |
Mat Length | 10 ft |
Drainage Hole Diameter | 1 in |
Size (WxL) | 3 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series T25 Challenger(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3852)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- IRONLACE Paracord 550 Shoelace, 63", Neon Green, PR1 (550-63-06)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 6 Ft L, 3/8 In (8YKH5)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- NOTRAX Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In (420S0034BL)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 5 Ft L, 1 In (620S0035BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- Notrax Floor Mats