Shop All Drainage Mats
Notrax
Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In
Mfr # 8RVX6
Zoro # G8166855
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Drainage Holes
- Backing Material Nitrile Rubber
- Width 3 ft
- Oil Resistant Oil Resistant
- Mat Electrical Resistance Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 8RVX6
- Zoro # G8166855
- UPC # 662641906655
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 3 ft |
Length | 20 ft |
Mat Width | 3 ft |
Mat Length | 20 ft |
Size (WxL) | 3 ft x 20 ft |
Drainage Hole Length | 3 1/4 in |
Drainage Hole Width | 3/8 in |
Drainage Hole Diameter | 0.375 in L x 3.250 in W |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 20 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (234X-09)
- NOTRAX Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In (8TU82)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 5 ft 4 in L, 7/8 In Thick (549S4064YB)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0035BL)
- NOTRAX Interlocking Drainage Mat, 30 In W x 8 Ft L, 1 In Thick (620S3096BL)
- NOTRAX Antifatigue Mat, Black/Yellow, 28 In W x 40 In L, 7/8 In Thick (514S2840YB)
- Notrax Drainage Mats