No Product Image Available

Notrax

Black Antifatigue Mat 38 In W x 64 in L, 7/8 in


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • NFSI High Traction Certified No
  • Weight 48.98 lb
  • Ramp Material Nitrile Rubber
  • X-Ray Detectable No
  • Other Standards ASTM C1028-96, ASTM D412, ASTM E648-94A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Notrax
  • MFR # 549S3864OB
  • Zoro # G004397493
  • UPC #
    662641658189
  • Country of Origin Thailand
  • Category Drainage Mats

Dimensions

Size (WxL) 38 in x 64 in
Length 64 in
Width 38 in
Mat Length 5 ft 4 in
Mat Width 3 ft 2 in
Drainage Hole Diameter 1 in

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 64 in, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 38 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.