Shop All Interlocking Mats
Notrax
Back Material: Vinyl, 3 ft. Long x 2 ft Wide
Mfr # 9CEN3
Zoro # G4022864
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Length 3 ft.
- Overall Width 2 ft
- Material Back Material: Vinyl
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 9CEN3
- Zoro # G4022864
- UPC # 662641669703
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 3 ft. |
Overall Width | 2 ft |
Length | 3 ft |
Size (WxL) | 2 ft x 3 ft |
Mat Width | 2 ft. |
Mat Length | 3 ft. |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- TOUGH DUCK Small Insulated Safety Bib Overalls (S79811)
- PURELL Body Fluid Spill Kit, 4.5" x 11.88" x 11.5", Clamshell Case, PK2 (3841-01-CLMS)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- NOTRAX Interlocking Drainage Mat Tile, Nitrile Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (850S0033BL)
- NOTRAX Back Material: Vinyl, 3 ft. Long x 2 ft. Wide (9CY97)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E2831BL)
- NOTRAX Nitrile Rubber, 3 ft Long x 2 in Wide (571S0036BL)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18" , Black 21.75" x 21.75", Corner (447103100)
- Notrax Interlocking Mats