Shop All Anti-Fatigue Mats
Notrax
Antifatigue Runner, 12 ft. L x 1" Thick
Mfr # 980S0312BLRS
Zoro # G4104965
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Thickness 1"
- Surface Material SBR Rubber
- Edge Style Beveled
- Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 980S0312BLRS
- Zoro # G4104965
- UPC # 662641750999
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft |
Details
Thickness | 1" |
Surface Material | SBR Rubber |
Edge Style | Beveled |
Color | Black |
Oil Resistant | No |
Item | Antifatigue Runner |
Mat Surface Pattern | Pebble |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Antifatigue | Yes |
Mat Electrical Resistance | Electrical Properties Not Tested |
Mat Shape | Rectangle |
Standards | ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A |
Brake Fluid Resistant | No |
Backing Material | PVC Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 1 in, Mat Shape Rectangle, Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR General Protection Visor Green (3940-G)
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5312BL)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BY)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0316BY)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- DURABLUE Durable 586S35BK Sof-Spun .62 in. Anti-Fatigue Mats; 3 x 5 in. - Black (586S35BK)
- Notrax Floor Mats