Shop All Drainage Mats
Notrax
Antifatigue Mat, Black/Yellow, 28 In W x 40 In L, 7/8 In Thick
Mfr # 514S2840YB
Zoro # G7349575
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Backing Material Rubber
- Oil Resistant No
- Anti-Slip Surface Yes
- Welding Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 514S2840YB
- Zoro # G7349575
- UPC # 662641888067
- Country of Origin India
- Category Drainage Mats
Dimensions
Mat Width | 28 in |
Mat Length | 40 in |
Width | 28 in |
Length | 40 in |
Size (WxL) | 28 in x 40 in |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 28 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell North Organic Vapor Respirator Cartridge, 1 Pair (N75001L)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in (549S3864YB)
- NOTRAX Interlocking Drainage Mat, 30 In W x 3 Ft L, 1 In Thick (620S3036BY)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Gray Sanitizing/Disinfecting Mat 18 in W x 21 In L, 1/2 in (355SC018CH)
- Notrax Floor Mats