Shop All Drainage Mats
Notrax
Antifatigue Mat, Black/Orange, 3 Ft W x 10 Ft L, 7/8 In Thick
Mfr # 514S4124OB
Zoro # G7312098
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Antimicrobial No
- Mat Width 3 ft
- Mat Color Black with Orange Border
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 514S4124OB
- Zoro # G7312098
- UPC # 662641888159
- Country of Origin India
- Category Drainage Mats
Dimensions
Mat Width | 3 ft |
Width | 3 ft |
Length | 10 ft |
Mat Length | 10 ft |
Size (WxL) | 3 ft x 10 ft |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 ft, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Hat, S/M, Black (6802)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- 3M Head Harness Assembly, PK5 (6581)
- ERB SAFETY E16 Headgear with Pin-lock Adjustment (15180)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0035BL)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- JCH INTERNATIONAL Mat, Floor , Grip Rock, 3' X 10' (GR 3X10)
- Notrax Drainage Mats