Notrax

Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick


original price: $265.41
8% off
new price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mat Surface Pattern Mini-Diamond Studded Top
  • Backing Material Rubber
  • Anti-Slip Surface Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Thickness 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mat Length 10 ft
Width 3 ft
Length 10 ft
Mat Width 3 ft
Size (WxL) 3 ft x 10 ft
Drainage Hole Diameter 1 in

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 ft, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.