Shop All Drainage Mats
Notrax
Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick
Mfr # T18S0046BL
Zoro # G5783705
original price:
$152.63
36% off
new price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Backing Material Rubber
- Length 6 ft
- Width 4 ft
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # T18S0046BL
- Zoro # G5783705
- UPC # 662641800649
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 6 ft |
Width | 4 ft |
Mat Length | 6 ft |
Mat Width | 4 ft |
Size (WxL) | 4 ft x 6 ft |
Drainage Hole Diameter | 1/2 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 6 ft, Washdown Safe Yes, X-Ray Detectable No, Width 4 ft, Welding Safe No, USDA Certified No, Thickness 5/8 in, Series T18 Superflow(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Bones, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, 3-1/2 in H, Danger High Voltage, PK5 (OSL-929-5PK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish, 475C97 (475C97)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7058-A)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- NOTRAX Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In (8TU82)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 2" W x 5 ft. 4" L, 7/8" (38ZC97)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- Notrax Floor Mats