Shop All Drainage Mats
Notrax
Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick
Mfr # 514S4064OB
Zoro # G7349618
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Mini-Diamond Studded Top
- Antimicrobial No
- Length 64 in
- Thickness 3/4 in
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 514S4064OB
- Zoro # G7349618
- UPC # 662641888128
- Country of Origin India
- Category Drainage Mats
Dimensions
Length | 64 in |
Width | 40 in |
Mat Length | 5 ft |
Mat Width | 3 ft |
Size (WxL) | 40 in x 64 in |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 64 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640YB)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 8 Ft L, 1 In (620S3696BL)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- ALLPOINTS Mat, Flr , San-Eze Ii, 39X58.5"Red (2801309)
- Notrax Drainage Mats